missing translation for 'onlineSavingsMsg'
Learn More

Statebourne Cryogenics™ Roller Bases

Brand:  Statebourne Cryogenics™ 9902147

Code : 04

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11983885

  • £373.00 / Each


Estimated Shipment
23-03-2018
Add to basket

Description

Description

  • Durable aluminium construction with super insulated high vacuum system to ensure high performance
  • Liquid nitrogen refrigerators with capacities from 2L to 36L offering a choice of holding times and specimen capacity
  • Lockable lids in high strength polycarbonate
  • CE marked under the Medical Devices Directive
  • Supplied with canisters and neckplug
The narrow neck design provides exceptionally low evaporation rates thereby offering large storage capacity but with low running costs. The BioRack series of cryogenic refrigerators provides an attractive boxed storage system as a convenient alternative to traditional canister storage systems. The square racks hold either 25 cell or 100 cell plastic boxes. This boxed inventory control system provides easy access and quick identification of samples. BioRack series are now available in 750, 3, 000 and 6, 000 vial capacities.
  • High capacity with exceptionally low evaporation rates
  • User friendly racked inventory control system
  • Supplied with racks and plastic cryoboxes
  • Suitable for 1.2mL, 1.8mL and 2.0mL cryovials
  • Lockable lids on all models
  • CE marked
  • Five year warranty on vacuum
  • The BioRack 3000 has been designed to fit under a standard laboratory bench even when on a roller base Cryogenic inventory storage system.
Specifications

Specifications

Roller Base
Biorack 3000/6000.
Videos
Documentation