ALLSIGNS International™ Rigid Plastic Safety Sign


Overview
Brand: ALLSIGNS International™

Manufacturer Part Number: MA15/PVC.

Safety sign MA15/PVC mandatory sign keep clear200mm x 300mm 1mm rigid plastic Allsigns, 1/Cs,

UNSPSC: 55121700

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12329947

Quantity Price
1 £ 21.68 / Each
Estimated Shipment
27-02-2017
Add to basket


Description and Specification

Specification

Color Blue/White
Size (Metric) 200 x 300mm
Quantity 1Each
Type Safety Sign
Material PVC
Message Keep Clear

To instruct, advise and inform staff and visitors that an action must be carried out to secure a safer working environment. Color - blue symbol and background, white textSymbol - circleS/A - self adhesive

Documentation