Brady™ Rigid Photoluminescent Aluminum Right Warning Strips


Overview
Brand: Brady™

Manufacturer Part Number: 251944

UNSPSC: 41120000

Code: NEW

Additional Details:
Additional Details: Weight: 0.06100kg



Product Code. 11751036

Quantity Price
1 £ 38.15 / Each
Estimated Shipment
09-06-2017
Add to basket


Description and Specification

Specification

Product Type Warning Strips
Type Striped Right
Quantity 1Each
Color Red/Photoluminescent
Material Rigid Photoluminescent Aluminum
For Use With (Application) Exit and directional signs
Thickness 0.148mm
Dimensions (L x W) 1m x 60mm
Adhesive Self