missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Richard-Allan Scientific™ Reusable Steel Knives, 22cm, C Profile Steel
Use Epredia™ Richard-Allan Scientific™ Reusable Steel Knives with microtomes or cryostats when the technical application dictates that requirement.
£193.80 - £1395.00
Specifications
Product Type | Knives |
---|---|
Material | Steel |
Product Line | Richard-Allan Scientific™ |
Product Code | Brand | Description | Profile | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Profile | Length (Metric) | Price | Quantity & Availability | |||
11995352
|
Epredia™
152120 |
D-Profile Tungsten Carbide Tip; 16cm | D | 16 cm |
£1395.00
Each |
Estimated Shipment: 31-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12656265
|
Epredia™
152030 |
Knife-22cm, C Profile Steel | C | 22 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Permanent knives can be resharpened on an appropriate knife sharpener for extended use
- Appropriate knife case(s) should be ordered with the knife or knives, each case holds two knives
- C-profile knives are used for standard paraffin and cryo techniques
- D-profile knives are used for sectioning of harder materials that require greater knife stability
- Tungsten carbide knives are used for strength and durability in sectioning of very hard samples or embedded resin
Specifications
Knives | |
Steel | |
Richard-Allan Scientific™ |