missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rhodium, 5% on carbon paste, Type 594, Thermo Scientific™
Click to view available options
Quantity:
5 g
25 g
Beschreibung
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Spezifikation
Color | Gray to Black |
Physical Form | Solid |
Quantity | 5 g |
Odor | Odorless |
Chemical Name or Material | Rhodium, 5% on carbon paste, Type 594 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'