missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RH Basic White Hot Plate Stirrer, 50°C to 320°C, Stainless Steel
Stirring Range: 50 to 2000 rpm; Shape: Round; Size: 5.3 in. dia.; Plug Type: UK-Style
Brand: IKA™ 0005029702
Additional Details : Weight : 2.80000kg
Description
- Bushing according to DIN 12878 for connecting an electronic contact thermometer, such as the ETS-D5
- Highly accurate temperature control is possible with sensor placed directly in the medium
- High heat output of 600 watts and white ceramic heating plate ensures rapid heating and a very good chemical resistance
- Adjustable safety temperature from 100 to 360°C
- Soft-start of the stirring motor
- Includes M 10 thread for a support rod
- Strong magnetic field and wide speed range for volumes up to 15 L
Specifications
Stainless Steel | |
100 V, 115 V, 230 V | |
50°C to 320°C | |
2.8 kg | |
Round | |
15 L |
220/240 V | |
5.3 in. dia. | |
5°C to 40°C | |
Stirring Hotplate, Stirrer | |
UK | |
50 to 2000 rpm |