missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ ReZist Air Venting Filter, 50mm, PTFE, 0.2μm
ReZist in-line filters are lightweight air venting units suitable for protective vents, in-line filtration, and isolation applications when working with chemically harsh solvents.
£172.00 - £457.00
Specifications
For Use With (Equipment) | Suitable for protective vents, in-line filtration and isolation applications |
---|---|
Material (Membrane) | PTFE |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
Filtration Area | 20.4 cm2 |
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
11975104
|
Cytiva
10463608 |
10 |
£172.00
Pack of 10 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
11353365
|
Cytiva
10463609 |
50 |
£457.00
Pack of 50 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
Description
- Integral hydrophobic PTFE venting membrane is resistant to harsh solvents
- Can be autoclaved multiple times without loss of integrity
- Integrity-testable (bubble point or water breakthrough pressure in situ methods)
- Lightweight: avoids the collapsing of tubing that can be caused by heavy filter devices
- Appropriate for in-line HPLC sample preparation
Specifications
Suitable for protective vents, in-line filtration and isolation applications | |
0.2 μm | |
20.4 cm2 | |
Polypropylene (PP) | |
Tubing nozzle (6-10mm I.D. hose) | |
Polypropylene (PP) | |
≤100 mL |
PTFE | |
Non-sterile | |
Suitable for clarification of aggressive organic solvents. | |
Hydrophobic | |
Tubing nozzle (6-10mm I.D. hose) | |
ReZist Syringe Filter | |
50 mm |