Revco™ Plasma Freezers

Simplify operation and increase accuracy with these plasma freezers, designed to meet AABB, ANRC and FDA standards for safety and performance.

Overview
Brand: Thermo Scientific Revco

Manufacturer Part Number: UFP-2330W

UNSPSC: 41103011

Code: 77

Additional Details:
Additional Details: Weight: 193.00000kg



Product Code. 12948464

Quantity Price
1 £ 5890.0 / Each
Estimated Shipment date
from Supplier 18-05-2017
Add to basket


Description and Specification

Specification

Warranty Warranty varies by country, please contact us for details
Type Plasma Freezer
Doors Single
Amperage 12A
Door Count 1
Height (Metric) Exterior 201.2cm
Temperature Control Microprocessor
Dimensions (L x W x H) Exterior 37.2 x 28 x 79.2 in. (94.5 x 71.1 x 201.2cm)
Plug Type U.K.
Defrost Automatic
Chamber Material High-impact powder paint coating
Width (Metric) Exterior 71.1cm
Height (Metric) Interior 147.3cm
Refrigerant CFC-free
Capacity 23.3 cu. ft., 659L
Drawers 7
Breaker 15A
Compressor Heavy-duty, industrial-grade, hermetically sealed
Hertz 50Hz
Capacity (Metric) 659L
Electrical Requirements 230V 50Hz
Voltage 230V
Door Style Solid
Certifications/Compliance Meet UL, CUL, and CE requirements; TUV criteria; AABB, ANRC, and FDA guidelines
Dimensions (D x W x H) Interior 29 x 24 x 58 in. (73.7 x 61 x 147.3cm)
Cabinet Material High-impact, powder-coated paint
Operating Temperature -30°C
Cabinet Type Upright cabinet
Depth (Metric) Interior 73.7cm
Shipping Weight (Metric) 193kg
Width (Metric) Interior 61cm
Length (Metric) Exterior 94.5cm
Temperature Range (Metric) -30°C

Key Features
  • CFC-free refrigerant
  • Preset temperature at -30°C
  • Automatic condensate removal and defrost, with sensor that automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost build-up and optimizing coil efficiency
  • Positive airflow systems

Microprocessor Control

  • Icon-based controls and displays
  • Preset temperature setpoint
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature and flashes bulb for undertemperature
  • Large, easy-to-read digital display shows temperature within 1°C
  • Audible/visual warnings for overtemperature, undertemperature or power failure
  • Key-operated OFF/ON/ALARM ON master switch for setpoint security
  • Push-button alarm test
  • Remote alarm contacts
  • Alarm silence, ringback and auto reset
  • Controller battery backup system

Construction

  • Cold-rolled steel cabinet surfaces finished with high-impact powder paint coating
  • One solid door, hinged on right (except 51.1 cu. ft. model: two solid doors with keyed lock, self-close against closed-cell peripheral gasket)
  • Full-length door handles
  • Adjustable leveling feet
  • High-density, CFC-free urethane foam insulation protects cabinet interior from ambient temperature fluctuations, minimizes operating costs
  • Positive, forced-air circulation maintains uniformity at all shelf levels
  • Directional airflow assures quick recovery after door openings
  • Heavy-duty, hermetically sealed compressors
  • 1″ (2.5cm) access port with plug on undercounter model only

Ordering Information:

Alarm systems, temperature chart recorders and power monitors available separately. For additional voltages, contact your CSR.

Includes:

Space-saver and upright models come with a 6″ (15.2cm) seven-day circular chart temperature recorder (optional free-standing on undercounter model) and extra-long probe for manual alarm testing.

Documentation