missing translation for 'onlineSavingsMsg'
Learn More

Revco™ Plasma Freezers

Simplify operation and increase accuracy with these plasma freezers, designed to meet AABB, ANRC and FDA standards for safety and performance.

Brand:  Thermo Scientific Revco UFP-1230W

Code : 77

Additional Details : Weight : 166.00000kg

 View more versions of this product

Product Code. 12938464

  • £5981.74 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Key Features
  • CFC-free refrigerant
  • Preset temperature at -30°C
  • Automatic condensate removal and defrost, with sensor that automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost build-up and optimizing coil efficiency
  • Positive airflow systems

Microprocessor Control

  • Icon-based controls and displays
  • Preset temperature setpoint
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature and flashes bulb for undertemperature
  • Large, easy-to-read digital display shows temperature within 1°C
  • Audible/visual warnings for overtemperature, undertemperature or power failure
  • Key-operated OFF/ON/ALARM ON master switch for setpoint security
  • Push-button alarm test
  • Remote alarm contacts
  • Alarm silence, ringback and auto reset
  • Controller battery backup system

Construction

  • Cold-rolled steel cabinet surfaces finished with high-impact powder paint coating
  • One solid door, hinged on right (except 51.1 cu. ft. model: two solid doors with keyed lock, self-close against closed-cell peripheral gasket)
  • Full-length door handles
  • Adjustable leveling feet
  • High-density, CFC-free urethane foam insulation protects cabinet interior from ambient temperature fluctuations, minimizes operating costs
  • Positive, forced-air circulation maintains uniformity at all shelf levels
  • Directional airflow assures quick recovery after door openings
  • Heavy-duty, hermetically sealed compressors
  • 1″ (2.5cm) access port with plug on undercounter model only

Ordering Information:

Alarm systems, temperature chart recorders and power monitors available separately. For additional voltages, contact your CSR.

Includes:

Space-saver and upright models come with a 6″ (15.2cm) seven-day circular chart temperature recorder (optional free-standing on undercounter model) and extra-long probe for manual alarm testing.

Specifications

Specifications

8A
High-impact, powder-coated paint
Heavy-duty, industrial-grade, hermetically sealed
Solid
186.9cm
50Hz
CFC-free
Microprocessor
50.8cm
Meet UL, CUL, and CE requirements; TUV criteria; AABB, ANRC, and FDA guidelines
29.3 x 24 x 73.6 in. (74.3 x 61 x 186.9cm)
UK
Plasma Freezer
1
Warranty varies by country, please contact us for details
15A
Space Saver
53.3cm
7
133.1cm
74.3cm
166kg
61cm
Automatic
326L
21 x 20 x 52.4 in. (53.3 x 50.8 x 133.1cm)
−30°C
230V
230V 50Hz
Videos
Documentation Instrument & Equipment Services