Learn More
Revco™ Plasma Freezers
Simplify operation and increase accuracy with these plasma freezers, designed to meet AABB, ANRC and FDA standards for safety and performance.
Brand: Thermo Scientific Revco UFP-5030W
Code : 77
Additional Details : Weight : 295.00000kg
Description
Key Features- CFC-free refrigerant
- Preset temperature at -30°C
- Automatic condensate removal and defrost, with sensor that automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost build-up and optimizing coil efficiency
- Positive airflow systems
Microprocessor Control
- Icon-based controls and displays
- Preset temperature setpoint
- Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature and flashes bulb for undertemperature
- Large, easy-to-read digital display shows temperature within 1°C
- Audible/visual warnings for overtemperature, undertemperature or power failure
- Key-operated OFF/ON/ALARM ON master switch for setpoint security
- Push-button alarm test
- Remote alarm contacts
- Alarm silence, ringback and auto reset
- Controller battery backup system
Construction
- Cold-rolled steel cabinet surfaces finished with high-impact powder paint coating
- One solid door, hinged on right (except 51.1 cu. ft. model: two solid doors with keyed lock, self-close against closed-cell peripheral gasket)
- Full-length door handles
- Adjustable leveling feet
- High-density, CFC-free urethane foam insulation protects cabinet interior from ambient temperature fluctuations, minimizes operating costs
- Positive, forced-air circulation maintains uniformity at all shelf levels
- Directional airflow assures quick recovery after door openings
- Heavy-duty, hermetically sealed compressors
- 1″ (2.5cm) access port with plug on undercounter model only
Ordering Information:
Alarm systems, temperature chart recorders and power monitors available separately. For additional voltages, contact your CSR.
Includes:
Space-saver and upright models come with a 6″ (15.2cm) seven-day circular chart temperature recorder (optional free-standing on undercounter model) and extra-long probe for manual alarm testing.
Specifications
12A | |
High-impact, powder-coated paint | |
Heavy-duty, industrial-grade, hermetically sealed | |
Solid | |
201.2cm | |
50Hz | |
CFC-free | |
Microprocessor | |
133.4cm | |
Meet UL, CUL, and CE requirements; TUV criteria; AABB, ANRC, and FDA guidelines | |
37.2 x 56.5 x 79.2 in. (94.5 x 143.5 x 201.2cm) | |
UK | |
Plasma Freezer | |
2 | |
Warranty varies by country, please contact us for details |
15A | |
Upright | |
73.7cm | |
14 | |
147.3cm | |
94.5cm | |
295kg | |
143.5cm | |
Automatic | |
1447L | |
29 x 52.5 x 58 in. (73.7 x 133.4 x 147.3cm) | |
−30°C | |
230V | |
230V 50Hz |