missing translation for 'onlineSavingsMsg'
Learn More

Revco™ Plasma Freezers

Simplify operation and increase accuracy with these plasma freezers, designed to meet AABB, ANRC and FDA standards for safety and performance.

Brand:  Thermo Scientific Revco UFP-3030W

Code : 77

Additional Details : Weight : 263.00000kg

 View more versions of this product

Product Code. 12958464

  • £7236.33 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Key Features
  • CFC-free refrigerant
  • Preset temperature at -30°C
  • Automatic condensate removal and defrost, with sensor that automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost build-up and optimizing coil efficiency
  • Positive airflow systems

Microprocessor Control

  • Icon-based controls and displays
  • Preset temperature setpoint
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature and flashes bulb for undertemperature
  • Large, easy-to-read digital display shows temperature within 1°C
  • Audible/visual warnings for overtemperature, undertemperature or power failure
  • Key-operated OFF/ON/ALARM ON master switch for setpoint security
  • Push-button alarm test
  • Remote alarm contacts
  • Alarm silence, ringback and auto reset
  • Controller battery backup system

Construction

  • Cold-rolled steel cabinet surfaces finished with high-impact powder paint coating
  • One solid door, hinged on right (except 51.1 cu. ft. model: two solid doors with keyed lock, self-close against closed-cell peripheral gasket)
  • Full-length door handles
  • Adjustable leveling feet
  • High-density, CFC-free urethane foam insulation protects cabinet interior from ambient temperature fluctuations, minimizes operating costs
  • Positive, forced-air circulation maintains uniformity at all shelf levels
  • Directional airflow assures quick recovery after door openings
  • Heavy-duty, hermetically sealed compressors
  • 1″ (2.5cm) access port with plug on undercounter model only

Ordering Information:

Alarm systems, temperature chart recorders and power monitors available separately. For additional voltages, contact your CSR.

Includes:

Space-saver and upright models come with a 6″ (15.2cm) seven-day circular chart temperature recorder (optional free-standing on undercounter model) and extra-long probe for manual alarm testing.

Specifications

Specifications

12A
High-impact, powder-coated paint
Heavy-duty, industrial-grade, hermetically sealed
Solid
201.2cm
50Hz
CFC-free
Microprocessor
76.2cm
Meet UL, CUL, and CE requirements; TUV criteria; AABB, ANRC, and FDA guidelines
37.2 x 34 x 79.2 in. (94.5 x 86.4 x 201.2cm)
UK
Plasma Freezer
1
Warranty varies by country, please contact us for details
15A
Upright
73.7cm
7
147.3cm
94.5cm
263kg
86.4cm
Automatic
826L
29 x 30 x 58 in. (73.7 x 76.2 x 147.3cm)
−30°C
230V
230V 50Hz
Videos
Documentation Instrument & Equipment Services