Revco™ High-Performance Laboratory Refrigerators with Solid Doors

Store samples for clinical, industrial and scientific applications in using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors.

Overview
Brand: Thermo Scientific Revco

Manufacturer Part Number: REL-2304W

UNSPSC: 41103011

Code: 77

Additional Details:
Additional Details: Weight: 184.00000kg



Product Code. 12978454

Quantity Price
1 £ 4720.0 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Temperature Range (Metric) 1°C to 8°C
Type High-Performance Refrigerator
Interior Finish High-impact powder paint coating
Height (Metric) Interior 147.3cm
Door Style Solid
Electrical Requirements 230V 50Hz
Exterior Finish High-impact powder paint coating
Plug Type U.K.
Insulation CFC-free
Refrigerant CFC- and HCFC-free R134A
Depth (Metric) Interior 73.7cm
Dimensions (D x W x H) Interior 29 x 24 x 58 in. (73.7 x 61 x 147.3cm)
Casters 2 in. (5cm) casters (two locking, two nonlocking), factory installed
Hertz 50Hz
Height (Metric) Exterior 201.2cm
Doors Single
Defrost Automatic
Shelves 4
Cabinet Material Scratch-resistant painted
Chamber Material Scratch-resistant painted
Door Count 1
Certifications/Compliance UL and cUL listed. TUV approved. CE marked.
Dimensions (L x W x H) Exterior 37.2 x 28 x 79.2 in. (94.5 x 71.1 x 201.2cm)
Capacity 23.3 cu. ft., 659L
Shipping Weight (Metric) 193kg
Width (Metric) Interior 61cm
Voltage 230V
Breaker 15A
Length (Metric) Exterior 94.5cm
Capacity (Metric) 659L
Temperature Control Microprocessor
Width (Metric) Exterior 71.1cm
Amperage 6A

  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control

  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Icon-based controls
  • Large, easy-to-read digital display of temperature within 0.1°C
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for over temperature, flashes bulb for under temperature
  • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

Alarm System

  • Audible/visual warnings for temperature deviations or power failure
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Push-button alarm test and remote alarm contacts
  • Alarm silence, ringback, and auto reset
  • Controller battery backup system
  • Alarm setpoints are preset to warn of temperature deviation at 5.5°C over temperature and 1.5°C under temperature

Construction

  • Positive forced-air circulation systems
  • Industrial-grade cabinet construction and compressors
  • High-density CFC-free urethane foam insulation
  • Self-closing, key-locked doors
  • Epoxy-coated, open-wire shelves adjustable in 1in. (2.5cm) increments
  • Cold-rolled steel interior and exterior finished with high-impact powder paint coating
  • Interior lights with door-activated ON/OFF switch, independent switch on control panel, adjustable leveling feet (except 4.9 cu. ft. undercounter model)
  • 45.8 cu. ft. (1297L) units have double sliding glass doors, base-mounted controls and refrigeration systems, independent switch-activated lights, and dual-wheel 2in. (5cm) casters instead of leveling feet
  • Undercounter model has a 1in. (2.5cm) dia. access port with plug

Ordering Information:

Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.

Documentation