missing translation for 'onlineSavingsMsg'
Learn More

Revco™ High-Performance Laboratory Refrigerators with Solid Doors

Store samples for clinical, industrial and scientific applications in using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors.

Brand:  Thermo Scientific Revco REL-5004W

Code : 77

Additional Details : Weight : 265.00000kg

 View more versions of this product

Product Code. 12908464

  • £5100.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control

  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Icon-based controls
  • Large, easy-to-read digital display of temperature within 0.1°C
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for over temperature, flashes bulb for under temperature
  • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

Alarm System

  • Audible/visual warnings for temperature deviations or power failure
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Push-button alarm test and remote alarm contacts
  • Alarm silence, ringback, and auto reset
  • Controller battery backup system
  • Alarm setpoints are preset to warn of temperature deviation at 5.5°C over temperature and 1.5°C under temperature

Construction

  • Positive forced-air circulation systems
  • Industrial-grade cabinet construction and compressors
  • High-density CFC-free urethane foam insulation
  • Self-closing, key-locked doors
  • Epoxy-coated, open-wire shelves adjustable in 1in. (2.5cm) increments
  • Cold-rolled steel interior and exterior finished with high-impact powder paint coating
  • Interior lights with door-activated ON/OFF switch, independent switch on control panel, adjustable leveling feet (except 4.9 cu. ft. undercounter model)
  • 45.8 cu. ft. (1297L) units have double sliding glass doors, base-mounted controls and refrigeration systems, independent switch-activated lights, and dual-wheel 2in. (5cm) casters instead of leveling feet
  • Undercounter model has a 1in. (2.5cm) dia. access port with plug

Ordering Information:

Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.

Specifications

Specifications

8.5A
Scratch-resistant painted
2 in. (5cm) casters (two locking, two nonlocking), factory installed
Automatic
201.2cm
50Hz
High-impact powder paint coating
CFC- and HCFC-free R134A
265kg
133.4cm
1447L
Solid
37.2 x 56.5 x 79.2 in. (94.5 x 143.5 x 201.2cm)
U.K.
High-Performance Refrigerator
143.5cm
230V 50Hz
15A
51.1 cu. ft., 1447L
Scratch-resistant painted
73.7cm
147.3cm
CFC-free
94.5cm
8
Microprocessor
UL and cUL listed. TUV approved. CE marked.
2
High-impact powder paint coating
29 x 52.5 x 58 in. (73.7 x 133.4 x 147.3cm)
1°C to 8°C
230V
Double
Documentation View accessory products
Instrument & Equipment Services