Revco™ High-Performance Laboratory Refrigerators with Solid Doors

Store samples for clinical, industrial and scientific applications in using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors.

Overview
Brand: Thermo Scientific Revco

Manufacturer Part Number: REL-3004W

UNSPSC: 41103011

Code: 77

Additional Details:
Additional Details: Weight: 197.00000kg



Product Code. 12988454

Quantity Price
1 £ 3900.0 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Temperature Range (Metric) 1°C to 8°C
Type High-Performance Refrigerator
Doors Single
Hertz 50Hz
Door Style Solid
Exterior Finish High-impact powder paint coating
Dimensions (D x W x H) Interior 29 x 30 x 58 in. (73.7 x 76.2 x 147.3cm)
Interior Finish High-impact powder paint coating
Casters 2 in. (5cm) casters (two locking, two nonlocking), factory installed
Width (Metric) Exterior 86.4cm
Cabinet Material Scratch-resistant painted
Capacity 29.2 cu. ft., 826L
Width (Metric) Interior 76.2cm
Refrigerant CFC- and HCFC-free R134A
Amperage 6A
Insulation CFC-free
Shipping Weight (Metric) 193kg
Electrical Requirements 230V 50Hz
Depth (Metric) Interior 73.7cm
Plug Type U.K.
Capacity (Metric) 826L
Defrost Automatic
Chamber Material Scratch-resistant painted
Length (Metric) Exterior 94.5cm
Temperature Control Microprocessor
Certifications/Compliance UL and cUL listed. TUV approved. CE marked.
Shelves 4
Dimensions (L x W x H) Exterior 37.2 x 34 x 79.2 in. (94.5 x 86.4 x 201.2cm)
Door Count 1
Height (Metric) Exterior 201.2cm
Voltage 230V
Breaker 15A
Height (Metric) Interior 147.3cm

  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control

  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Icon-based controls
  • Large, easy-to-read digital display of temperature within 0.1°C
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for over temperature, flashes bulb for under temperature
  • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

Alarm System

  • Audible/visual warnings for temperature deviations or power failure
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Push-button alarm test and remote alarm contacts
  • Alarm silence, ringback, and auto reset
  • Controller battery backup system
  • Alarm setpoints are preset to warn of temperature deviation at 5.5°C over temperature and 1.5°C under temperature

Construction

  • Positive forced-air circulation systems
  • Industrial-grade cabinet construction and compressors
  • High-density CFC-free urethane foam insulation
  • Self-closing, key-locked doors
  • Epoxy-coated, open-wire shelves adjustable in 1in. (2.5cm) increments
  • Cold-rolled steel interior and exterior finished with high-impact powder paint coating
  • Interior lights with door-activated ON/OFF switch, independent switch on control panel, adjustable leveling feet (except 4.9 cu. ft. undercounter model)
  • 45.8 cu. ft. (1297L) units have double sliding glass doors, base-mounted controls and refrigeration systems, independent switch-activated lights, and dual-wheel 2in. (5cm) casters instead of leveling feet
  • Undercounter model has a 1in. (2.5cm) dia. access port with plug

Ordering Information:

Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.

Documentation