missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Glass Doors

Fulfill a variety of space and storage requirements using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Glass Doors.

Brand:  Thermo Scientific™ RGL2304W

Code : X2

Additional Details : Weight : 168.00000kg

 View more versions of this product

Product Code. 12968814

  • £4355.43 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Features:

  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal
  • Microprocessor control
  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Icon-based controls
  • Large, easy-to-read digital display of temperature within 0.1°C
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
  • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

Alarm System:

  • Audible/visual warnings for temperature deviations or power failure
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Push-button alarm test and remote alarm contacts
  • Alarm silence, ringback, and auto reset
  • Controller battery backup system
  • Alarm setpoints are preset to warn of temperature deviation at 5.5°C overtemperature and 1.5°C undertemperature

Construction:

  • Positive forced-air circulation systems
  • Industrial-grade cabinet construction and compressors
  • Self-closing, key-locked doors
  • Epoxy-coated, open-wire shelves adjustable in 1″ (2.5cm) increments
  • Cold-rolled steel interior and exterior finished with high-impact powder paint coating
  • Interior lights with door-activated ON/OFF switch and independent switch on control panel
  • Adjustable leveling feet (except 4.9 cu. ft. undercounter model)
  • 45.8 cu. ft. (1297L) units have double sliding glass doors, base-mounted controls and refrigeration systems, and dual-wheel 2″ (5cm) casters instead of leveling feet
  • Undercounter model has a 1″ (2.5cm) dia. access port with plug

Ordering Information:

Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.

Specifications

Specifications

6A
Scratch-resistant painted
73.7cm
201.2cm
50Hz
92.5cm
4
Microprocessor
61cm
UL and cUL listed. TUV approved. CE marked.
High-impact powder paint coating
29 x 24 x 58 in. (73.7 x 61 x 147.3cm)
1° to 8°C
230V
230V 50Hz
15A
2 in. (5cm) casters (two locking, two nonlocking), factory installed
Glass
147.3cm
CFC-free
CFC- and HCFC-free R134A
168kg
71.1cm
Automatic
659L
36.4 x 28 x 79.2 in. (92.5 x 71.1 x 201.2cm)
UK
High-Performance Refrigerator
1
High-impact powder paint coating
Videos
Instrument & Equipment Services