missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Revco™ DxF -40°C Upright Ultra-Low Temperature Freezers
Ensure uncompromised sample protection for -10° to -40°C applications with Thermo Scientific™ Revco™ DxF Upright Ultra-Low Temperature Freezers.
POA
Specifications
Type | Ultra-Low Freezer, Upright |
---|---|
Temperature Range | -10°C to -40°C |
Door Style | Outer (1), Inner (5) |
No. of Doors | 1 |
Inner Doors | 5 |
Description
Ensure uncompromised sample protection for -10° to -40°C applications with Thermo Scientific™ Revco™ DxF -40° Upright Ultra-Low Temperature Freezers, designed for daily sample protection and dependability.
Features:- State-of-the-art refrigeration system
- Knee-level, easy-to-use microprocessor control panel
- Vacuum relief port permits easy access after door openings
- Five interior compartment doors to reduce cold air loss, improve temperature recovery after door closings (five door option available)
- Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
- Painted galveneel interior (stainless steel option available) in three sizes: 13, 17, and 23 cu.ft. (240, 320, 400L) to accommodate specific lab space and capacity requirements
- 5 in. (127mm) foamed-in-place, polyurethane insulation
- Sturdy, solid, stainless steel shelving to support a full product load
- Water-cooled condenser option available
- Ergonomic, lockable door handle
- Power Management System with low voltage surge protection and buck/boost
- Easy-to-remove air filter
- Single 1 in. (25mm) access port
- Optional CO2 or LN2 safety back-up system for additional protection in the event of a power or mechanical failure
- Optional, built-in chart recorder for continuous monitoring
- Warranty varies by country, please contact us for details
Specifications
Ultra-Low Freezer, Upright | |
Outer (1), Inner (5) | |
5 | |
Polyurethane Foam | |
Powder-coated Steel | |
68 kg | |
Upright | |
Fin and Tube, Forced-Air Cooled | |
Warranty varies by country, please contact us for details | |
Optional | |
KeyLock, Padlock Standard | |
dry contacts - standard, PT100 probe Optional | |
Standard Operation | |
CO2 or LN2 Optional | |
Buck/Boost | |
Hermetic |
-10°C to -40°C | |
1 | |
Cold-rolled Steel | |
Painted Galvaneel - Standard, Stainless-steel - Optional | |
150 lb. | |
CE, cULus, FDA Class I, UL | |
Push Button LED | |
Revco | |
Manual | |
Alarm, Recorder | |
7-day Ink or Inkless (Optional) | |
Not Available | |
Not Available | |
Smart-Vue Compatible | |
Buck/Boost | |
R404A |