Revco™ Blood Bank Refrigerators

Store whole blood and blood components while meeting the strict AABB, ANRC and FDA requirements with Thermo Scientific™ Revco™ Blood Bank Refrigerators.

Overview
Brand: Thermo Scientific Revco

Manufacturer Part Number: REB-2304W

UNSPSC: 41103015

Code: 77

Additional Details:
Additional Details: Weight: 145.00000kg



Product Code. 12918414

Quantity Price
1 £ 5500.0 / Each
Estimated Shipment date
from Supplier 16-05-2017
Add to basket


Description and Specification

Specification

Temperature Range (Metric) 1°C to 8°C
Depth (Metric) Interior 73.7cm
Chamber Material Scratch-resistant painted
Shipping Weight (Metric) 213kg
Insulation CFC-free
Cabinet Type Upright cabinet
Hertz 50Hz
Voltage 230V
Width (Metric) Interior 61cm
Display LED
Width (Metric) Exterior 71.1cm
Doors Single
Drawers 7
Defrost Automatic
Certifications/Compliance Meet UL, CUL, and CE requirements for safety and performance
Compressor 1/4hp
Plug Type U.K.
Height (Metric) Exterior 201.2cm
Door Style Glass
Temperature Control Microprocessor Control
Capacity 659L
Height (Metric) Interior 147.3cm
Cabinet Material Scratch-resistant painted
Door Count 1
Length (Metric) Exterior 92.5cm
Electrical Requirements 230V 50Hz
Dimensions (D x W x H) Interior 29 x 24 x 58 in. (73.7 x 61 x 147.3cm)
Refrigerant CFC- and HCFC-Free R134A
Dimensions (L x W x H) Exterior 36.4 x 28 x 79.2 in. (92.5 x 71.1 x 201.2cm)

Features:
  • Positive, forced-air circulation maintains temperature uniformity throughout.
  • Directional airflow assures quick recovery after door is opened.
  • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations and minimizes operating costs.
  • Refrigerator includes heavy-duty, industrial-grade, hermetically sealed compressors and automatic condensate removal and defrost systems.

Microprocessor Control:

  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Factory-preset temperature setpoint at 4°C
  • Adjustable temperatures between 1° and 8°C
  • Icon-based controls
  • Large, easy-to-read digital display that shows temperature within 0.1°C
  • Graphic thermometer that shows steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
  • Sensor that automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

Safety and Security:

  • Audible/visual warnings for temperature deviations or power failure
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Pushbutton alarm test and remote alarm contacts
  • Alarm silence, ringback and auto reset
  • Controller battery backup system
  • Alarm setpoints preset to warn of temperature deviation at 5.5°C overtemperature, 1.5°C undertemperature

Construction:

  • Cold-rolled steel cabinets with smooth, scratch-resistant painted finish for easy cleaning
  • Lockable doors self-close against closed-cell peripheral gasket
  • Dual-pane glass viewing door(s) insulated to prevent condensation
  • Adjustable, full-extension, stainless-steel drawers
  • Interior cabinet lights (except undercounter model)
  • Door-activated ON/OFF switch and independent switch on panel
  • Undercounter model has a solid door and 1in. dia. (2.5cm) access port with plug

Includes:

6″ (15.2cm) seven-day temperature chart recorder (except undercounter model—freestanding recorder available separately)

Note:

Other voltages available. Contact your customer service or sales representative for more information.

Documentation