missing translation for 'onlineSavingsMsg'
Learn More

Revco™ Blood Bank Refrigerators

Store whole blood and blood components while meeting the strict AABB, ANRC and FDA requirements with Thermo Scientific™ Revco™ Blood Bank Refrigerators.

Brand:  Thermo Scientific Revco REB-404W

Code : 77

Additional Details : Weight : 96.00000kg

 View more versions of this product

Product Code. 12998404

  • £4478.06 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Features:
  • Positive, forced-air circulation maintains temperature uniformity throughout.
  • Directional airflow assures quick recovery after door is opened.
  • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations and minimizes operating costs.
  • Refrigerator includes heavy-duty, industrial-grade, hermetically sealed compressors and automatic condensate removal and defrost systems.

Microprocessor Control:

  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Factory-preset temperature setpoint at 4°C
  • Adjustable temperatures between 1° and 8°C
  • Icon-based controls
  • Large, easy-to-read digital display that shows temperature within 0.1°C
  • Graphic thermometer that shows steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
  • Sensor that automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

Safety and Security:

  • Audible/visual warnings for temperature deviations or power failure
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Pushbutton alarm test and remote alarm contacts
  • Alarm silence, ringback and auto reset
  • Controller battery backup system
  • Alarm setpoints preset to warn of temperature deviation at 5.5°C overtemperature, 1.5°C undertemperature

Construction:

  • Cold-rolled steel cabinets with smooth, scratch-resistant painted finish for easy cleaning
  • Lockable doors self-close against closed-cell peripheral gasket
  • Dual-pane glass viewing door(s) insulated to prevent condensation
  • Adjustable, full-extension, stainless-steel drawers
  • Interior cabinet lights (except undercounter model)
  • Door-activated ON/OFF switch and independent switch on panel
  • Undercounter model has a solid door and 1in. dia. (2.5cm) access port with plug

Includes:

6″ (15.2cm) seven-day temperature chart recorder (except undercounter model—freestanding recorder available separately)

Note:

Other voltages available. Contact your customer service or sales representative for more information.

Specifications

Specifications

Scratch-resistant painted
1/4hp
LED
2
50.8cm
CFC-free
CFC- and HCFC-Free R134A
Microprocessor
50.8cm
Meet UL, CUL, and CE requirements for safety and performance
28.9 x 24 x 34 in. (73.4 x 61 x 86.4cm)
UK
Blood Bank Refrigerator
1
Undercounter
52cm
Solid
86.4cm
50Hz
73.4cm
100kg
61cm
Automatic
139L
20.5 x 20 x 20 in. (52 x 50.8 x 50.8cm)
1° to 8°C
230V
230V 50Hz
Videos
Documentation Instrument & Equipment Services