missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH ZM200 Ultra Centrifugal Mill: Ring Sieves
Stainless-steel sieves for use with ZM200 Ultra Centrifugal Mill
Brand: RETSCH 03.647.0272
Code : 50
Additional Details : Weight : 0.10000kg
Specifications
Ring Sieve with Reinforced Rim | |
Reinforced rim | |
0.11 in. (3.0 mm) |
ZM200 ultra centrifugal mil | |
Stainless Steel | |
Round holes |