missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Vu-Union Vespel/Graphite Ferrules
Use with Vacuum Vu-Union connectors.
£70.18 - £75.26
Specifications
Material | 40% Graphite, 60% Vespel |
---|---|
Operating Temperature (English) | 752°F |
Operating Temperature (Metric) | 400°C |
Size (English) Fitting | 0.0625 in. |
Size (Metric) Fitting | 0.15 cm |
Product Code | Brand | Diameter (English) Inside | Diameter (Metric) Inside | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inside | Diameter (Metric) Inside | For Use With (Equipment) | Price | Quantity & Availability | |||
10425986
|
Restek™
20421 |
0.019 in. | 0.05 cm | Vacuum Vu-Union Connector, Fits Column 0.32 I.D., 0.5 mm O.D. |
£70.18
Pack of 10 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
13051770
|
Restek™
20421 |
0.019 in. | 0.05 cm | Vacuum Vu-Union Connector, Fits Column 0.32 I.D., 0.5 mm O.D. |
£70.18
Pack of 10 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
13061770
|
Restek™
20422 |
0.0314 in. | 0.08 cm | Vacuum Vu-Union Connector, Fits Column 0.45, 0.53 I.D., 0.8 mm O.D. |
£70.18
Pack of 10 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
10005456
|
Restek™
20422 |
0.0314 in. | 0.08 cm | Vacuum Vu-Union Connector, Fits Column 0.45, 0.53 I.D., 0.8 mm O.D. |
£70.18
Pack of 10 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
13041770
|
Restek™
20420 |
0.015 in. | 0.04 cm | Vacuum Vu-Union Connector, Fits Column 0.25 I.D., 0.4 mm O.D. |
£70.18
Pack of 10 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||
13071770
|
Restek™
20423 |
0.011 in. | 0.03 cm | Vacuum Vu-Union Connector, Fits Column <0.22 I.D., <0.4 O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Material: 60% Vespel/40% graphite
- Maximum Operating Temperature: 400°C
Specifications
40% Graphite, 60% Vespel | |
400°C | |
0.15 cm |
752°F | |
0.0625 in. | |
Ferrule |