missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Siltek™-Deactivated Guard Columns
Analyze active samples accurately
£116.40 - £1134.00
Specifications
Max. Temperature | 380°C |
---|---|
For Use With (Application) | Gas Chromatography (GC) |
Coating | Fused Silica |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Quantity | Price | Quantity & Availability | |||
12975179
|
Restek™
10037 |
0.32 mm | 10 m | Each |
£226.80
Each |
Estimated Shipment: 26-04-2024
Log in to see stock. |
|||
12965179
|
Restek™
10036-600 |
0.25 mm | 10 m | 6/Pk. |
£1032.00
Pack of 6 |
Estimated Shipment: 26-04-2024
Log in to see stock. |
|||
12955179
|
Restek™
10036 |
0.25 mm | 10 m | Each |
£206.40
Each |
Estimated Shipment: 26-04-2024
Log in to see stock. |
|||
12982259
|
Restek™
10026-600 |
0.25 mm | 5 m | 6/Pk. |
£582.00
Pack of 6 |
Estimated Shipment: 26-04-2024
Log in to see stock. |
|||
12985179
|
Restek™
10037-600 |
0.32 mm | 10 m | 6/Pk. |
£1134.00
Pack of 6 |
Estimated Shipment: 26-04-2024
Log in to see stock. |
|||
12972259
|
Restek™
10026 |
0.25 mm | 5 m | Each |
£116.40
Each |
Estimated Shipment: 26-04-2024
Log in to see stock. |
|||
12902269
|
Restek™
10027-600 |
0.32 mm | 5 m | 6/Pk. |
£624.00
Pack of 6 |
Estimated Shipment: 26-04-2024
Log in to see stock. |
|||
12992259
|
Restek™
10027 |
0.32 mm | 5 m | Each |
£124.80
Each |
Estimated Shipment: 26-04-2024
Log in to see stock. |
|||
10169731
|
Restek™
10027 |
0.32 mm | 5 m | Each |
£124.80
Each |
Estimated Shipment: 26-04-2024
Log in to see stock. |
|||
Description
- Fused silica
- Tested with a comprehensive test mix to ensure high inertness
- Revolutionary deactivation process for superior inertness
- Ideal for chlorinated pesticide analysis (reduces endrin breakdown to less than 1%)
- Maximum temperature: 380°C (716°F)
Specifications
380°C | |
Gas Chromatography (GC) | |
Fused Silica |