missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-624 Capillary Columns
Application-specific columns for volatile organic pollutants
£758.67 - £1785.96
Specifications
Stationary Phase | Rtx™-624 |
---|---|
USP Type | G43 |
Max. Temperature | 240°C |
For Use With (Application) | Volatile Organic Pollutants Analysis |
Temperature Range | -20°C to +240°C |
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
12915559
|
Restek™
10968 |
0.25 mm | 1.4 μm | 30 m |
£758.67
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||
12955559
|
Restek™
10969 |
0.25 mm | 1.4 μm | 60 m |
£1230.57
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
12905569
|
Restek™
10970 |
0.32 mm | 1.8 μm | 30 m |
£810.70
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||
10435752
|
Restek™
10972 |
0.32 mm | 1.8 μm | 60 m |
£1321.32
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
12945579
|
Restek™
10972 |
0.32 mm | 1.8 μm | 60 m |
£1321.32
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
12975569
|
Restek™
10971 |
0.53 mm | 3 μm | 30 m |
£855.47
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
12965589
|
Restek™
10974 |
0.53 mm | 3 μm | 75 m |
£1644.39
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
12925599
|
Restek™
10975 |
0.53 mm | 3 μm | 105 m |
£1785.96
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
Description
- Crossbond™ 6% cyanopropylphenyl/94% dimethyl polysiloxane
- Can be used with GC/MS system or PID in tandem with ELCD
- Excellent separation of the early-eluting gases
Specifications
Rtx™-624 | |
240°C | |
-20°C to +240°C |
G43 | |
Volatile Organic Pollutants Analysis | |
Fused Silica |