missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-50 Capillary Columns: With Guard or Cage
Similar to DB-17, DB-17ht, HP-17, HP-50, SPB-50, SP-2250; ideal confirmation column for many environmental applications, including EPA Methods 604, 8060, and 608
£804.65
Specifications
Max. Temperature | 350°C |
---|---|
Material | Stainless Steel |
Polarity | Mid polar |
Coating | Fused Silica |
Includes: Individual test chromatogram
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Particle Size | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Particle Size | Includes | Price | Quantity & Availability | ||
12911739
|
Restek™
10524-6850 |
0.32 mm | 30 m | 0.25 μm | Cage |
£804.65
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
12951769
|
Restek™
10554-6850 |
0.32 mm | 30 m | 1 μm | Cage |
£804.65
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
Description
Include guard or cage.
- Crossbond™ 50% methyl/50% phenyl polysiloxane
- Midpolarity
- Optimized film thickness produces excellent separation of chlorinated pesticides and meets all resolution criteria for CLP pesticides method
- Crossbond technology provides low bleed, long life, and excellent thermal stability
- Increased phenyl content offers unique polarity
- Not adversely affected by column rinsing
Specifications
350°C | |
Stainless Steel | |
Mid polar | |
Fused Silica |