missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rtx™-5 Capillary Columns from Restek™
Similar to DB-5, SPB-5, HP-5, and Ultra II columns
Brand: Restek 10253
Additional Details : Weight : 0.50000kg
Description
Similar to DB-5, SPB-5, HP-5, and Ultra II columns
- Popular general-purpose stationary phase—5% diphenyl/95% dimethyl polysiloxane Crossbond™ technology results in longer lifetimes and low bleed, and allows for solvent rejuvenation
Pesticides, PCBs, Aromatic hydrocarbons, Environmental samples, Essential oils
Specifications
0.25 mm | |
Rtx™-5 | |
Hydrocarbon Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis | |
-60°C to +320/340°C | |
30 m | |
Low polar |
G27, G36 | |
350°C | |
1 μm | |
1 μm | |
Stainless Steel | |
Fused Silica |