missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-5 Capillary Columns - 15m Length
Similar to DB–5, SPB–5, HP–5, and Ultra2 columns
£400.51 - £459.80
Specifications
Stationary Phase | Rtx™-5 |
---|---|
USP Type | G27, G36 |
Max. Temperature | 350°C |
Length (Metric) | 15 m |
Material | Stainless Steel |
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
12958239
|
Restek™
10206 |
0.32 mm | 0.1 μm | 0.1 μm | -60°C to +330/350°C |
£452.54
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
12908269
|
Restek™
10220 |
0.25 mm | 0.25 μm | 0.25 μm | -60°C to +330/350°C |
£400.51
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
12978329
|
Restek™
10237 |
0.53 mm | 0.5 μm | 0.5 μm | -60°C to +310/330°C |
£459.80
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
13030970
|
Restek™
10250 |
0.25 mm | 1 μm | 1 μm | -60°C to +320/340°C |
£400.51
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
13070970
|
Restek™
10251 |
0.32 mm | 1 μm | 1 μm | -60°C to +330/350°C |
£439.23
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
13081020
|
Restek™
10267 |
0.53 mm | 1.5 μm | 1.5 μm | -60°C to +310/330°C |
£459.80
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
Description
- Popular general-purpose stationary phase—5% diphenyl/95% dimethyl polysiloxane Crossbond™ technology results in longer lifetimes and low bleed, and allows for solvent rejuvenation
Specifications
Rtx™-5 | |
350°C | |
Stainless Steel | |
Fused Silica |
G27, G36 | |
15 m | |
Low polar |