missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx-35MS Capillary Columns
Low-bleed GC/MS Columns (fused silica). Column specifically tested for low bleed performance.
Brand: Restek™ 14638
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- General purpose columns for organochlorine pesticides, PCB congeners or (e.g.) Aroclor mixes, herbicides, pharmaceuticals, sterols, rosin acids, phthalate esters
- Temperature range: 40°C to 320°C
- Equivalent to USP G42 phase
- Crossbond 35% diphenyl/65% dimethyl polysiloxane
Specifications
0.25 mm | |
Capillary Column | |
350°C | |
0.5 μm | |
0.5 μm | |
Stainless Steel | |
Mid polar | |
1 Each |
G42 | |
35% Diphenyl/65% Dimethyl Polysiloxane | |
Organochlorine Pesticides, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis | |
0°C to 310/330°C | |
30 m | |
Rtx™-35 MS | |
Fused Silica |