missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Resprep™-C18 and Resprep™-C8 SPE Disks
Extract analytes using high flow rates with significantly less clogging
£402.93 - £418.66
Specifications
Certifications/Compliance | EPA 525.1, 506, 550.1, 549.1 |
---|---|
Type | SPE Disk |
Material | Glass Fiber |
Diameter (Metric) Outer | 4.7 cm |
Product Code | Brand | Sorbent | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sorbent | Price | Quantity & Availability | |||||
13169922
|
Restek™
24004 |
C18 |
£402.93
Pack of 20 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
13159942
|
Restek™
24048 |
C8 |
£418.66
Pack of 24 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
- Glass fiber disks embedded with C18 or C8 bonded silica
- Extract semivolatile organic compounds
- Deep-pore design reduces clogging and allows faster flow rates
- Meet requirements for EPA methods 525.1, 506, 550.1, 549.1
Specifications
EPA 525.1, 506, 550.1, 549.1 | |
SPE Disk | |
Glass Fiber | |
4.7 cm |