missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Presents SGE Economical Microliter Liquid-Type Syringes for Rheodyne and Valco Valves

For Rheodyne and Valco valves.

Brand:  Restek™ 24864

Code : Z3

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10159594

  • £67.76 / Each
Estimated Shipment: 09-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Cemented/fixed needles
  • Plungers and barrels are not interchangeable or replaceable
  • Needle Gauge: 22
  • Needle Length: 51mm (2 in.)
  • Needle Point Style: 3
Specifications

Specifications

22 G
0.41 mm
0.72 mm
Economical Microliter Liquid-Type Syringe
3
250 μL
3
Fixed
0.0162 in.
0.028 in.
2 in.
250F-LC
Ea.
51 mm
Rheodyne and Valco Valves
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers