missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ MXT™-5 Capillary Columns, 60m
Siltek™-treated stainless steel
£1529.44
Specifications
USP Type | G27, G36 |
---|---|
Max. Temperature | 445°C |
Length (Metric) | 60 m |
Material | Stainless Steel |
Polarity | Low polar |
Description
- Low polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
- General-purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils and semivolatiles
- Temperature range: -60°C to 430°C (-76° to 806°F)
- Equivalent to USP G27, G36 phases
Specifications
G27, G36 | |
60 m | |
Low polar |
445°C | |
Stainless Steel | |
Siltek™ |