missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Inlet Liner Seals for Varian 1177 Injectors
For Agilent and Bruker/Varian 1177 Injectors.
£64.80 - £271.20
Specifications
Product Type Specs | O-ring |
---|---|
Temperature (Metric) Max | 450°C |
Liner Material | Graphite |
Product Code | Brand | Diameter (Metric) Inner | For Use With (Equipment) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | For Use With (Equipment) | Quantity | Price | Quantity & Availability | |||
13071700
|
Restek™
20297 |
0.635 cm | Split Liners, Agilent and Bruker/Varian 1177 Injectors | 50/Pk. |
£271.20
Pack of 50 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||
10649542
|
Restek™
20297 |
0.635 cm | Split Liners, Agilent and Bruker/Varian 1177 Injectors | 50/Pk. |
£271.20
Pack of 50 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||
13081700
|
Restek™
20298 |
0.65 cm | Split Liners, Agilent and Bruker/Varian 1177 Injectors | 10/Pk. |
£64.80
Pack of 10 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||
13091700
|
Restek™
20299 |
0.65 cm | Agilent and Bruker/Varian 1177 Injectors, Split Liners | 50/Pk. |
£271.20
Pack of 50 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||
10045981
|
Restek™
20299 |
0.65 cm | Agilent and Bruker/Varian 1177 Injectors, Split Liners | 50/Pk. |
£271.20
Pack of 50 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||
13061700
|
Restek™
20296 |
0.635 cm | Split Liners, Agilent and Bruker/Varian 1177 Injectors | 10/Pk. |
£64.80
Pack of 10 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||
Description
- High thermal stability at injection port temperatures up to 450°C
- For split or splitless liners
Specifications
O-ring | |
450°C | |
Graphite |