missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Indicating Oxygen Traps
Prepurged for fast stabilization time
£348.00
Specifications
Color Indicator | Yes |
---|---|
Type | Indicating Oxygen Trap |
Efficiency | 0.1ppm |
Gases Measured | Oxygen |
Housing Material | Polycarbonate |
Product Code | Brand | Connection Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connection Type | Price | Quantity & Availability | |||||
13101412
|
Restek™
22011 |
0.25 in. Fitting |
£348.00
Each |
Estimated Shipment: 07-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13191402
|
Restek™
22010 |
0.12 in. Fitting |
£348.00
Each |
Estimated Shipment: 22-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Feature a heavy-walled glass body to prevent oxygen and water diffusion
- Indicator changes from light green to grey as oxygen is trapped
- Heavy-walled glass body, protected by polycarbonate sleeve, prevents oxygen and water infusion
- Prepurged for fast stabilization
- 100psi (689 kPa) maximum operating pressure
- Reduces oxygen to 0.1 ppm.
- 10μm frits at inlet and outlet
- 10 x 1.25 in.
Specifications
Yes | |
0.1ppm | |
Polycarbonate | |
Glass | |
10 in. | |
1.25 in. |
Indicating Oxygen Trap | |
Oxygen | |
Vespel™ sealing rings | |
100 psi | |
25.4 cm | |
3.2 cm |