missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Indicating Oxygen Traps

Prepurged for fast stabilization time

Brand:  Restek™ 22010

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13191402

  • £257.76 / Each

Estimated Shipment: 25-10-2021

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Feature a heavy-walled glass body to prevent oxygen and water diffusion
  • Indicator changes from light green to grey as oxygen is trapped
  • Heavy-walled glass body, protected by polycarbonate sleeve, prevents oxygen and water infusion
  • Prepurged for fast stabilization
  • 100psi (689 kPa) maximum operating pressure
  • Reduces oxygen to 0.1 ppm.
  • 10μm frits at inlet and outlet
  • 10 x 1.25 in.

Specifications

Specifications

Yes
1.25 in.
0.1ppm
Polycarbonate
10 in.
Glass
Indicating Oxygen Trap
0.12 in. Fitting
3.2 cm
Oxygen
Vespel™ sealing rings
25.4 cm
100 psi
Videos
SDS
Documents
Certificates