missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Ferrules for M4 Fittings
For QCQ Thermo™ Finnigan™ 8000 and Trace™ 2000 columns
Brand: Restek™ 20280
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- 100% graphite
- Made of high-purity materials that will not contribute background impurities for sensitive and selective detectors
- Designed to seat securely in a variety of chromatography tube and pipe fittings
- High-density and contain no binders that can off-gas or absorb analytes
- With a smoother surface and cleaner edges that conventional graphite ferrules
- Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
- Stable to 450°C (842°F)
Specifications
Ferrule | |
2/Pk. | |
0.4 mm |
450°C | |
Graphite | |
M4 Fittings for QCQ Thermo Finnigan 8000 and TRACE 2000 Columns |