missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Ferrules for M4 Fittings

For QCQ Thermo™ Finnigan™ 8000 and Trace™ 2000 columns

Brand:  Restek™ 20281

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10730913

  • £135.52 / Pack of 10
Estimated Shipment: 15-05-2024
to see stock.
Add to basket

Description

Description

  • 100% graphite
  • Made of high-purity materials that will not contribute background impurities for sensitive and selective detectors
  • Designed to seat securely in a variety of chromatography tube and pipe fittings
  • High-density and contain no binders that can off-gas or absorb analytes
  • With a smoother surface and cleaner edges that conventional graphite ferrules
  • Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
  • Stable to 450°C (842°F)

Specifications

Specifications

M4 Fittings for QCQ Thermo Finnigan 8000 and TRACE 2000 Columns
450°C
10/Pk.
Graphite
Ferrule
0.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers