missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Corporation Vu2 Union™ Connector Kit Connectors
Vu2 Union connector combines the simplicity of a Press-Tight union with the strength of a metal union.
£248.40
Specifications
Type | Connector |
---|---|
Includes | Vu2 Union body, two knurled nuts, two Press-Tight unions, and four ferrules |
For Use With | Vu2 Union Connector Kit |
Product Code | Brand | Diameter (Metric) Inner | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Type | Price | Quantity & Availability | ||||
13154492
|
Restek™
21105 |
0.15 to 0.25 mm | Connector |
£248.40
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
13164492
|
Restek™
21106 |
0.28 to 0.32 mm | Connector |
£248.40
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
13174492
|
Restek™
21107 |
0.45 to 0.5 mm | Connector |
£248.40
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
10186683
|
Restek™
21107 |
0.45 to 0.5 mm | Connector |
£248.40
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
Description
- Connect a guard column to an analytical column
- Connect a column to a transfer line
- Connect two columns in series
- Repair a broken column
- Fit both Restek cage designs
Specifications
Connector | |
Vu2 Union body, two knurled nuts, two Press-Tight unions, and four ferrules | |
Vu2 Union Connector Kit |