missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™ 2000 Comfort Series Respirators
With an ergonomic design to deliver outstanding levels of comfort and adjustment. Sperian™ Honeywell™ 2000 Comfort Series Respirators have a cut-out shape to provide excellent compatibility with goggles.
£12.40 - £49.01
Specifications
Certifications/Compliance | EN 149 : 2001 A1: 2009 |
---|---|
Disposable | Single-use |
Product Type | Respirator Protection |
Size | Medium |
With Exhalation Valve | Yes |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
15371141
|
Sperian™
1031593 |
2211 FFP2V |
£12.40
Pack of 20 |
In Stock
Log in to see stock. |
|||||
15341141
|
Sperian™
1031590 |
2110 FFP1 |
£39.86
Pack of 25 |
In Stock
Log in to see stock. |
|||||
15361141
|
Sperian™
1031592 |
2110 FFP2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Folds flat packed in individually sealed bags for transportation and storage
- Dolomite tested, demonstrating the respirators' resistance to clogging over time
- With high efficiency exhalation valve for protection
- Double layer face seal provides comfort and protection
Specifications
EN 149 : 2001 A1: 2009 | |
Respirator Protection | |
Yes | |
Flat Fold |
Single-use | |
Medium | |
Yes |