missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research™ plus EU-IVD Single Channel Fixed Volume Pipette, Blue
Meets the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.
£148.00 - £154.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | In vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998 |
For Use With (Equipment) | 1000μL Pipette tip |
Includes | Spring loaded tip cone, ejector, blue operating button |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10674335
|
Eppendorf™
3121000090 |
200 μL |
£148.00
Each |
17-02-2021 |
10538754
|
Eppendorf™
3121000104 |
250 μL |
£148.00
Each |
17-02-2021 |
10060324
|
Eppendorf™
3121000112 |
500 μL |
£148.00
Each |
|
10020374
|
Eppendorf™
3121000120 |
1000 μL |
£154.00
Each |
17-02-2021 |
|||||
Description
- Air-displacement pipette for accurate pipetting of aqueous solutions
- Feel the difference in weight and pipetting forces: the ultra light mechanical pipette is designed according to the strict criteria of the Eppendorf PhysioCare Concept and limits the strain on your hand and arm
- Spring loaded tip cone (not available for 5mL and 10mL pipettes) for minimal tip attachment forces helps to reduce stress
- Low tip ejection force of Eppendorf Research plus can be as low as 3.6 N
- Adjust your pipette in seconds for better accuracy when pipetting various difficult liquids like ethanol or even when pipetting at high altitudes. Return to factory adjustment without calibration
Specifications
Autoclavable | |
In vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998 | |
1000μL Pipette tip | |
Spring loaded tip cone, ejector, blue operating button |