missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Shimadzu Splitless Straight-Through Liner
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
£16.70 - £66.10
Specifications
Length (Metric) | 95 mm |
---|---|
Diameter (Metric) Inner | 2.6 mm |
Diameter (Metric) Outer | 5 mm |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12914021
|
Trajan™
0920861 |
5/Pk. |
£66.10
Pack of 5 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
12924021
|
Trajan™
092086101 |
1 Ea. |
£16.70
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Shimazdu instruments
Specifications
95 mm | |
2.6 mm | |
5 mm |