missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Replacement Filters for PCR Workstation

Prefilters for use with PCR workstations.

Brand:  Fisherbrand™

Code : 03

Additional Details : Weight : 0.91000kg

 View more versions of this product

Product Code. 15145095

  • £28.15 / Each
Estimated Shipment: 29-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Replacement disposable prefilters made of corrugated paper trap large particles to extend HEPA filter life
  • Recommend replacing the prefilter every three months
  • For use with 2 ft. and 3 ft. PCR Enclosures
Specifications

Specifications

Pleated Prefilter
16.5 in.
16.5 in.
2.54 cm
41.91 cm
Corrugated Paper
PCR Workstation (24 in.)
1 in.
16.5 x 16.5 in. (41.91 x 41.91 cm)
41.91 cm
Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers