missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Replaceable Plunger in Needle Kit
SGE NanoVolume syringes are designed to inject down to 50nL with high precision and accuracy
£47.60 - £49.75
Specifications
Material | Stainless Steel (Tip) |
---|---|
Length (Metric) Needle | 42 mm |
Needle Point Style | Cone |
For Use With (Equipment) | Syringes (0.5μL) |
Product Code | Brand | Volume (Metric) | Needle Gauge | Diameter (Metric) Outer Needle | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Needle Gauge | Diameter (Metric) Outer Needle | Price | Quantity & Availability | |||
10442731
|
Trajan™
033708 |
0.5 μL | 26 G | 0.47 mm |
£47.60
Each |
Estimated Shipment: 11-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10137500
|
Trajan™
033715 |
1, 0.5 μL | 23 G | 0.63 mm |
£49.75
Each |
Estimated Shipment: 11-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- High precision and accuracy for small volume injections
- Replacement plunger/needle kits
- Kits are matched. Needles and plungers must be replaced as a set
Specifications
Stainless Steel (Tip) | |
42 mm | |
Cone | |
Syringes (0.5μL) |