missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reinforced Photoluminescent Aluminum Anti-Slip Strip
The self-adhesive Reinforced Photoluminescent Aluminum Anti-Slip Strip is ideal for marking the edges of stairs and doorways. Available in different luminous intensities.
Brand: Brady™ 251928
Code : NEW
Additional Details : Weight : 0.06100kg
Description
- Self-adhesive aluminium anti-skid strip is ideal for marking the edges of stairs and doorways.
- Available in different luminous intensities.
Specifications
1 Ea. | |
Photoluminescent Anti-skid Strips - Aluminium High intensity | |
Anti-skid Tape | |
-40°C to +110°C | |
0.148 mm | |
-40°F to +230°F | |
50 mm |
2.6 ft. | |
Exit and directional signs | |
Aluminum | |
0.80 m x 50 mm | |
1.97 in. | |
Photoluminescent | |
0.8 m |