missing translation for 'onlineSavingsMsg'
Learn More

Reichert™ AR700™ and AR70™ Temperature Controlled Automatic Refractometers

Accurate readings of Brix, Refractive Index, product concentration measurement, purity determination, and chemical identification analysis at specified temperatures

Brand:  Reichert Instruments 13107000

Code : 04

Additional Details : Weight : 10.40000kg

 View more versions of this product

Product Code. 10196204

  • £13478.70 / Each


Estimated Shipment
30-05-2018
Add to basket

Specifications

Specifications

UL, CE
LCD
110mm
NIST certified Oils
430mm
0.00001
0.01°C
7700g
0.00005
17 x 10.5 x 4.5 in. (430 x 270 x 110mm)
110/220V 47/63Hz
47/63Hz
RS232C
1.33 to 1.6
Transparent, translucent and opaque liquids
110/220V
270mm
10 to 100°C
Videos