missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Grant R Series Refrigeration Unit

Grant R4 and R5 cooling circulators provide a source of precision cooling for most low temperature applications. Suitable for use in both open and closed loop circulation (i.e. remote vessel, open or closed).Models include a drain tap and a relay to control refrigeration on/off.

Brand:  Grant Instruments™ R5

Code : 57

Additional Details : Weight : 47.00000kg

 View more versions of this product

Product Code. 11496447

  • £4670.10 / Each


Estimated Shipment
28-02-2018
Add to basket

Description

Description

  • Choice of two base refrigeration units and four heated circulators, temperature range -47ºC to 100ºC (model dependent)
  • Stability: Up to ±0.01ºC
  • No spill valved frontdrain
  • Safe - water freeze protection thermostat and 27 bar high pressure switch
  • 3 preset programs
Specifications

Specifications

575mm
414mm
12L
120 or 230 V
585mm
12L
−47 to 100 °C
Videos
Documentation

Technical Documents

View accessory products