missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Redcote Plus Gloves
Click to view available options
Size:
9
10
Description
- Handling in an aggressive environment of oils, greases, chemicals, hydrocarbons.
- Suitable for chemical and petrochemical industries.
- Cotton interlock lining absorbs hand perspiration for added comfort and adds to mechanical performance.
- Articulated fingers offer superior comfort and reduce effort in cases extended use.
- PVC composition tailored for multi-purpose use and repetitive handling in an oily atmosphere.
- Low resistance to ketones, aromatic and halogen hydrocarbons.
- Cuff helps to protect a large part of the forearm.
Specifications
Certifications/Compliance | EC Category PPE 3, EC Certificate Number 0075/797/162/05/13/0457 EXT 02/05/13, EC Attestation Number 0075/797/162/05/13/0457 EXT 02/05/13, EN 0075/797/162/05/13/0457 EXT 02/05/13 |
Classification | Dexterity: 5 |
Coated Area | Exterior |
Coating Material | PVC |
Color | Red |
Cut Resistance Rating | 1 |
Exterior Finish | Smooth |
Material | PVC, Cotton |
Product Type | Gloves |
Size | 10 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'