Learn More
Kartell™ Red Rubber Conical Stoppers
Kartell™ Red Rubber Conical Stoppers are suitable for high temperatures and are used in combination with a flask, bottle, or tube.
Brand: Kartell™ 0113100
Code : NEW
Additional Details : Weight : 0.50000kg
Description
Kartell™ Red Rubber Conical Stoppers are suitable for high temperatures and are used in combination with a flask, bottle, or tube.
- For general purpose use
- Red rubber
- Conical shape
- Size: lower (bottom) diameter x height
Specifications
Red | |
General purpose laboratory | |
9 x 18mm | |
12 mm | |
Rubber |
Conical Stopper | |
18mm | |
9 mm | |
25/Pk. | |
Conical |