missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Rectangular Ice Pan, Midi 4 L
Multi-purpose EVA pans that provide a non-toxic alternative to conventional ice pans
£104.51 - £106.00
Specifications
Dimensions (L x W x H) | 31.1 x 22.2 x 11.4 cm |
---|---|
Quantity | 1 Ea. |
Capacity (Metric) | 4 L |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15582871
|
Corning™
432103 |
Green |
£106.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
15522881
|
Corning™
432107 |
Lime Green |
£104.51
Each |
In Stock
Log in to see stock. |
|||||
15512881
|
Corning™
432106 |
Orange |
£104.51
Each |
In Stock
Log in to see stock. |
|||||
15592871
|
Corning™
432104 |
Blue |
£106.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
15502881
|
Corning™
432105 |
Red |
£106.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
15532881
|
Corning™
432108 |
Pink |
£104.51
Each |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
15542881
|
Corning™
432109 |
Purple |
£106.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
Description
Corning ice pans and buckets are multi-purpose pans and buckets that are a great non-toxic alternative to conventional ice pans. EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices. The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not 'sweat' or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (-78°), liquid nitrogen (-196°), alcohol or saline solutions, or warm solutions (+93°C).Available in five sizes and seven vibrant colors. It can be cleaned with soap and water, 10% bleach or 70% alcohol.- Non-toxic, recyclable ethyl-vinyl acetate (EVA) foam containers for use with ice, dry ice, liquid nitrogen, alcohol slurries.
- Will not sweat, leak or skid on bench.
Specifications
31.1 x 22.2 x 11.4 cm | |
1 Ea. | |
4 L |