missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Rectangular Ice Pan with Lid, Maxi 9 L

Multi-purpose EVA pans that provide a non-toxic alternative to conventional ice pans

Brand:  Corning™ 432102

Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15572871

  • £148.60 / Each


Estimated Shipment
23-11-2020
Add to basket

Description

Description

Corning ice pans and buckets are multi-purpose pans and buckets that are a great non-toxic alternative to conventional ice pans. EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices. The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not 'sweat' or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (-78°), liquid nitrogen (-196°), alcohol or saline solutions, or warm solutions (+93°C).Available in five sizes and seven vibrant colors. It can be cleaned with soap and water, 10% bleach or 70% alcohol.
  • Non-toxic, recyclable ethyl-vinyl acetate (EVA) foam containers for use with ice, dry ice, liquid nitrogen, alcohol slurries.
  • Will not sweat, leak or skid on bench.
  • '
    Specifications

    Specifications

    9 L
    1/Cs.
    Purple
    1/Pk.
    9L
    44.5 x 32.5 x 11.4 cm
    Videos
    SDS
    Documents