missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Rectangular Ice Pan with Lid, Maxi 9 L

Multi-purpose EVA pans that provide a non-toxic alternative to conventional ice pans

Brand:  Corning™ 432101

Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15562871

  • £167.00 / Each
Estimated Shipment: 12-09-2024
to see stock.
Add to basket

Description

Description

Corning ice pans and buckets are multi-purpose pans and buckets that are a great non-toxic alternative to conventional ice pans. EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices. The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not 'sweat' or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (-78°), liquid nitrogen (-196°), alcohol or saline solutions, or warm solutions (+93°C).Available in five sizes and seven vibrant colors. It can be cleaned with soap and water, 10% bleach or 70% alcohol.
  • Non-toxic, recyclable ethyl-vinyl acetate (EVA) foam containers for use with ice, dry ice, liquid nitrogen, alcohol slurries.
  • Will not sweat, leak or skid on bench.
Specifications

Specifications

44.5 x 32.5 x 11.4 cm
1 Ea.
Lime Green
9 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers