missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ RE 6 Model One-stage Rotary Vane Pump
Use this pump system for a wide range of laboratory and process applications that require low ultimate vacuum at medium to increased gas flow rate. Vacubrand™ RE 6 Model One-stage Rotary Vane Pumps feature an unusually compact design and low weight for pumps of this capacity.
£1910.00
Specifications
Max. Vacuum | 4.5 x 10-1 torr (with Gas Ballast), 7.5 x 10-2 torr (without Gas Ballast) |
---|---|
Horsepower | 0.3 hp |
Includes | Manual |
Motor Speed | 150 to 1800 rpm |
Certifications/Compliance | CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, TUV, UL 61010A 61010-1:2012 |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
11920782
|
VACUUBRAND™
20697162 |
UK |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- High flow rates even at vacuum levels approaching ultimate vacuum
- High water vapor tolerance due to efficient gas ballast; very good ultimate vacuum even with gas ballast
- Vacuum-tight at switch-off; external anti-suckback valve not needed
- Large oil volume: Long intervals between oil changes
- Ease of maintenance due to telescopic design
Specifications
4.5 x 10-1 torr (with Gas Ballast), 7.5 x 10-2 torr (without Gas Ballast) | |
Manual | |
CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, TUV, UL 61010A 61010-1:2012 | |
370 x 142 x 207 mm | |
50 dB(A) | |
104°F | |
50/60 Hz | |
325.12 mm | |
Rotary Vane Vacuum Pump | |
Chemical-Resistant | |
0.38 to 0.98 qt. | |
1 | |
230 V |
0.3 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz 0.3 kw | |
RE 6 | |
0.3 kw | |
3.4/4 CFM | |
205.74 mm | |
142.24 mm | |
IP 40 | |
54°F | |
Oil-Sealed | |
16 psi |