missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ RE 6 Model One-stage Rotary Vane Pump

Use this pump system for a wide range of laboratory and process applications that require low ultimate vacuum at medium to increased gas flow rate. Vacubrand™ RE 6 Model One-stage Rotary Vane Pumps feature an unusually compact design and low weight for pumps of this capacity.

Brand:  VACUUBRAND™ 20697160

1491.50 GBP valid until 2020-12-31
Use promo code "14720" to get your promotional price.



Code : A0

Additional Details : Weight : 15.30000kg

 View more versions of this product

Product Code. 10069360

  • £1631.23 / Each


Estimated Shipment
24-11-2020
Add to basket

Description

Description

  • High flow rates even at vacuum levels approaching ultimate vacuum
  • High water vapor tolerance due to efficient gas ballast; very good ultimate vacuum even with gas ballast
  • Vacuum-tight at switch-off; external anti-suckback valve not needed
  • Large oil volume: Long intervals between oil changes
  • Ease of maintenance due to telescopic design
Specifications

Specifications

16 psi
4.5 x 10-1 torr (with Gas Ballast), 7.5 x 10-2 torr (without Gas Ballast)
Manual
CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, TUV, UL 61010A 61010-1:2012
370 x 142 x 207 mm
50 dB(A)
0.3 kw
50/60 Hz
325.12 mm
Rotary Vane Pump
Chemical-Resistant
Laboratory, Process Application
1
230 V
0.3 hp
150 to 1800 rpm
230 V 50/60 Hz 0.3 kw
RE 6
CEE
3.4/4 CFM
205.74 mm
142.24 mm
IP40
0.38 to 0.98 qt.
Oil-Sealed
Videos
Documents
View accessory products